Abbotsford
TABSML1184K

ABB ELECTRIFICATION CANADA INC SML118-4-K EZ Code® Sleeve Marker K Vinyl Yellow

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML118-4-K

Description

EZCODEĀ® Sleeve marker made of yellow vinyl, 22 to 16 AWG gauge and legend K.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Sleeves & Clip On Markers
Legend K Background Color Yellow
Cable Size 22-16 AWG Material Vinyl
Packaging Quantity 200/Bag UPC 786209929969

Packages

1 - UNIT - 1