Abbotsford
TABSML11892

ABB ELECTRIFICATION CANADA INC SML118-9-2 Marker sleeve "2" vinyl 22-16AWG white 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML118-9-2

Description

E-Z-CODEĀ® Vinyl sleeve marker for 0.051 to 0.118 inch wire diameter.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Number, Closed Spring Action
Legend 2 Legend Color Black
Background Color White Cable Size 22-16 AWG
Material Vinyl Series/Model SML
Marker Height 0.142 - 0.65 in Marker Width 0.138 - 0.433 in
Packaging Quantity 200/Bag UPC 786209928528

Packages

1 - UNIT - 1