Abbotsford
TABSML1189C

ABB ELECTRIFICATION CANADA INC SML118-9-C Marker sleeve wire C vinyl 22-16AWG white 200pk

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML118-9-C

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Letter, Closed Spring Action
Legend C Legend Color Black
Background Color White Cable Size 22-16 AWG
Material Vinyl Series/Model SML
Marker Height 0.142 - 0.65 in Marker Width 0.138 - 0.433 in
Packaging Quantity 200/Bag UPC 786209927934

Packages

1 - UNIT - 1