Abbotsford
TABSML1964X

ABB ELECTRIFICATION CANADA INC SML196-4-X Marker sleeve "X" vinyl 16-10AWG yellow 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML196-4-X

Description

EZCODEĀ® Sleeve marker made of yellow vinyl, 16 to 10 AWG gauge and legend X.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Letter, Closed Spring Action
Legend X Legend Color Black
Background Color Yellow Cable Size 16-10 AWG
Material Vinyl Series/Model SML
Marker Height 0.142 - 0.65 in Marker Width 0.138 - 0.433 in
For Use With 0.059 - 0.197 in dia Wire Cable Packaging Quantity 1200/Bag
UPC 786209930453

Packages

1 - UNIT - 1