Abbotsford
TABSMR1184DH

ABB SMR118-4-DH Wire marker "-" reel vinyl 22-16AWG ylw E-Z-CODE

Price $63.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR118-4-DH

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Closed, Plug-In, Roller-Shape, Symbol
Legend - Legend Color Black
Background Color Yellow Cable Size 22-16 AWG
Material Vinyl Series/Model SMR
Marker Height 3.6 mm Marker Width 3.5 mm
For Use With 1.2954 - 1.2954 mm dia Wire Cable Packaging Quantity 1000/Reel
Application For Unconnected Wires UPC 786209906113

Packages

1 - UNIT - 1