Abbotsford
TABSMR1184E

ABB SMR118-4-E Wire marker "E" reel vinyl 22-16AWG ylw E-Z-CODE

Price $63.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR118-4-E

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Letter, Roller-Shape, Plug-in
Legend E Legend Color Black
Background Color Yellow Cable Size 22-16 AWG
Material Vinyl Series/Model SMR
Marker Height 0.142 - 0.65 in Marker Width 0.138 - 0.433 in
For Use With 0.051 - 0.118 in dia Wire Cable Packaging Quantity 1000/Reel
UPC 786209906120

Packages

1 - UNIT - 1