ABB SMR118-4-L Wire marker "L" reel vinyl 22-16AWG ylw E-Z-CODE
Description
E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Letter, Roller-Shape, Plug-in |
| Legend | L | Legend Color | Black |
| Background Color | Yellow | Cable Size | 22-16 AWG |
| Material | Vinyl | Series/Model | SMR |
| Marker Height | 0.142 - 0.65 in | Marker Width | 0.138 - 0.433 in |
| For Use With | 0.051 - 0.118 in dia Wire Cable | Packaging Quantity | 1000/Reel |
| UPC | 786209906212 |
Packages
| 1 - UNIT - 1 |