Abbotsford
TABSMR1184T

ABB ELECTRIFICATION CANADA INC SMR118-4-T Marker sleeve "T" vinyl 22-16AWG yellow 1000/reel

Price $63.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMR118-4-T

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.051 to 0.118 inch wire diameter.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Letter, Closed Spring Action
Legend T Legend Color Black
Background Color Yellow Cable Size 22-16 AWG
Material Vinyl Series/Model SMR
Marker Height 0.142 - 0.65 in Marker Width 0.138 - 0.433 in
For Use With 0.051 - 0.118 in dia Wire Cable Packaging Quantity 1000/Reel
UPC 786209906304

Packages

1 - UNIT - 1