Abbotsford
TABSMR11894

ABB SMR118-9-4 Wire marker "4" reel vinyl 22-16AWG wht E-Z-CODE

Price $63.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR118-9-4

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Number, Plug-In, Roller Shape
Legend 4 Legend Color Black
Background Color White Cable Size 22-16 AWG
Material PVC Series/Model SMR
Marker Height 3.6 mm Marker Width 3.5 mm
Packaging Quantity 1000/Reel UPC 786209906809

Packages

1 - UNIT - 1