ABB SMR118-9-7 Marker sleeve "7" vinyl 22-16AWG white 1000/reel
Description
E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.051 to 0.118 inch wire diameter.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Markers |
| Legend | 7 | Legend Color | Black |
| Background Color | White | Cable Size | 22-16 AWG |
| Material | PVC | Series/Model | SMR |
| For Use With | 0.051 - 0.118 in dia Wire | Packaging Quantity | 1000/Reel |
| UPC | 786209906830 |
Packages
| 1 - UNIT - 1 |