Abbotsford
TABSMR11898

ABB SMR118-9-8 Marker sleeve "8" vinyl 22-16AWG white 1000/reel

Price $60.7239 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR118-9-8

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.051 to 0.118 inch wire diameter.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Markers
Legend 8 Legend Color Black
Background Color White Cable Size 22-16 AWG
Material PVC Series/Model SMR
For Use With 0.051 - 0.118 in dia Wire Packaging Quantity 1000/Reel
UPC 786209906847

Packages

1 - UNIT - 1