Abbotsford
TABSMR19641

ABB ELECTRIFICATION CANADA INC SMR196-4-1 Wire marker "1" reel vinyl 16-10AWG ylw E-Z-CODE

Price $63.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMR196-4-1

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Sleeve Marker Type Closed Spring Action, Number, Plug-In, Roller-Shape
Legend 1 Legend Color Black
Background Color Yellow Cable Size 16-10 AWG
Material Vinyl Series/Model SMR
Marker Height 5.5 mm Marker Width 4.2 mm
For Use With 1.4986 - 1.4986 mm dia Wire Cable Packaging Quantity 1000/Reel
Application For Unconnected Wires UPC 786209907240

Packages

1 - UNIT - 1