Abbotsford
TABSMR1969K

ABB ELECTRIFICATION CANADA INC SMR196-9-K Marker sleeve "K" vinyl 16-10AWG white 1000/reel

Price $63.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMR196-9-K

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.059 to 0.197 inch wire diameter.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Letter, Closed Spring Action
Legend K Legend Color Black
Background Color White Cable Size 16-10 AWG
Material Vinyl Series/Model SMR
Marker Height 0.142 - 0.65 in Marker Width 0.138 - 0.433 in
For Use With 0.059 - 0.197 in dia Wire Cable Packaging Quantity 1000/Reel
UPC 786209907479

Packages

1 - UNIT - 1