Description
E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.059 to 0.197 inch wire diameter.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Letter, Closed Spring Action |
| Legend | K | Legend Color | Black |
| Background Color | White | Cable Size | 16-10 AWG |
| Material | Vinyl | Series/Model | SMR |
| Marker Height | 0.142 - 0.65 in | Marker Width | 0.138 - 0.433 in |
| For Use With | 0.059 - 0.197 in dia Wire Cable | Packaging Quantity | 1000/Reel |
| UPC | 786209907479 |
Packages
| 1 - UNIT - 1 |