Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Letter |
| Legend | C | Legend Color | Black |
| Background Color | Yellow | Cable Size | 22-16 AWG |
| Material | Vinyl | Series/Model | SMS |
| Marker Height | 0.142 in | Marker Width | 0.138 in |
| Lettering Field | 2.6 mm H | Packaging Quantity | 250/Bag |
| UPC | 786209907752 |
Packages
| 1 - UNIT - 1 |