Abbotsford
TABSMS11896

ABB SMS118-9-6 Wire marker "6" closed vinyl 22-16AWG white

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS118-9-6

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Closed Combination, Numbers, Plug-In, Roller Shape
Legend 6 Legend Color Black
Background Color White Cable Size 22-16 AWG
Material PVC Series/Model SMS
Marker Height 3.6 mm Marker Width 3.5 mm
For Use With 1.2954 - 1.2954 mm dia Cable Application For Unconnected Wires
UPC 786209908506

Packages

1 - UNIT - 1