Abbotsford
TABSMS1189O

ABB ELECTRIFICATION CANADA INC SMS118-9-O Marker sleeve "O" vinyl 22-16AWG white 250/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMS118-9-O

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Closed Combination
Legend O Legend Color Black
Background Color White Cable Size 22-16 AWG
Material PVC Series/Model SMS
Packaging Quantity 250/Bag Application For Unconnected Wires
UPC 786209908322

Packages

1 - UNIT - 1