Abbotsford
TABSMS1964G

ABB SMS196-4-G Wire marker "G" closed vinyl 16-10AWG yellow

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS196-4-G

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Plug-In, Letter, Roller-Shape, Closed
Legend G Legend Color Black
Background Color Yellow Cable Size 16-10 AWG
Material Vinyl Series/Model SMS
Marker Height 5.5 in Marker Width 4.2 in
For Use With 0.059 - 0.197 in dia Wire Cable Packaging Quantity 250/Bag
Application For Unconnected Wires UPC 786209908735

Packages

1 - UNIT - 1