ABB SMS196-4-W Wire marker "W" closed vinyl 16-10AWG yellow
Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Plug-In, Letter, Roller-Shape, Closed |
| Legend | W | Legend Color | Black |
| Background Color | Yellow | Cable Size | 16-10 AWG |
| Material | Vinyl | Series/Model | SMS |
| Marker Height | 5.5 in | Marker Width | 4.2 in |
| For Use With | 0.059 - 0.197 in dia Wire Cable | Packaging Quantity | 250/Bag |
| Application | For Unconnected Wires | UPC | 786209908919 |
Packages
| 1 - UNIT - 1 |