Abbotsford
TABSMS6304R

ABB ELECTRIFICATION CANADA INC SMS630-4-R Marker sleeve "R" vinyl 5AWG yellow 20/bag

Price $4.1595 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMS630-4-R

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve with Label Space Type Letter, Closed Spring Action, Thin-Walled Stop, Internal toothing
Legend R Legend Color Black
Background Color Yellow Cable Size 5 AWG
Material Vinyl Series/Model SMS
Marker Height 16.5 in Marker Width 11 in
For Use With 0.315 - 0.63 in dia Wire Cable Packaging Quantity 20/Bag
Application For Unconnected Wires UPC 786209910516

Packages

1 - UNIT - 1