ABB SMS630-4-R Marker sleeve "R" vinyl 5AWG yellow 20/bag
Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve with Label Space | Type | Letter, Closed Spring Action, Thin-Walled Stop, Internal toothing |
| Legend | R | Legend Color | Black |
| Background Color | Yellow | Cable Size | 5 AWG |
| Material | Vinyl | Series/Model | SMS |
| Marker Height | 16.5 in | Marker Width | 11 in |
| For Use With | 0.315 - 0.63 in dia Wire Cable | Packaging Quantity | 20/Bag |
| Application | For Unconnected Wires | UPC | 786209910516 |
Packages
| 1 - UNIT - 1 |