Abbotsford
PANBSH14Q

PANDUIT BSH14-Q Pan-Term® Heat Shrink Butt Splice Connector Insulated 16-14 AWG Copper Blue

Price $2.9539 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSH14-Q

Description

Panduit BSH14-Q Heat Shrink Insulated Butt Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Heat Shrink Butt Splice Connector Size 16-14
Voltage Rating 600 V Conductor Size 16-14 AWG
Overall Length 1.45 in Type Insulated
Barrel Type Seamless Contact Material Copper
Connection Type Standard Color Blue
Finish Tin Plated Temperature Rating 230 °F
Standards CSA C22.2 Number 65 UPC 074983818242

Packages

125 - UNIT - (125)