Abbotsford

ABB ELECTRIFICATION CANADA INC 2A20 Butt splice nyl 22-20AWG red 0.2x0.84in STA-KON

Price $1.5618 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2A20

Description

STA-KONĀ® Nylon insulated butt splice made of copper.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Butt Splice Connector Type Insulated
Conductor Size 20-22 AWG Material Copper, Polyamide
Connector Type Parallel Voltage Rating 600 V
Temperature Rating 105 °C Finish Tin-Plated
Color Red Standards UL E9809 Listed
UPC 786210800028

Packages

1 - UNIT - 1