ABB ELECTRIFICATION CANADA INC 2C-12 Sta-Kon® Insulated Butt Splice Connector Short Sleeve 14-12 AWG Copper Yellow
Description
STA-KONĀ® Nylon insulated butt splice made of copper.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
| Conductor Size | 14-12 AWG | Type | Short Sleeve |
| Contact Material | Copper | Insulating Material | Polyamide |
| Connection Type | Parallel | Insulation Outside Diameter Range | 0.9 in |
| Color | Yellow | Finish | Tin Plated |
| Temperature Rating | 105 °C | Standards | UL File Number E9809 |
| UPC | 786210800080 |
Packages
| 1 - UNIT - 1 |