Abbotsford

ABB 2RAA Sta-Kon® Splice Connector Electro-Tin Plated Copper Nylon Insulated

Price $10.5241 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2RAA

Description

STA-KONĀ® aircraft splice made of copper with nylon insulated.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Splice Connector Type Nylon Insulated
Conductor Size 22 - 18 AWG Material Copper
Voltage Rating 600 V Temperature Rating 105 °C
Finish Electro-Tin Plated Color Red
For Use With Al/St Cables Standards UL E9809
UPC 786210800196

Packages

1 - UNIT - 1