Abbotsford
TAB2RC10XCP

ABB 2RC10XCP Sta-Kon® Insulated Butt Splice Connector Electro-Tin Plated Copper Expanded

Price $2.0514 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2RC10XCP

Description

Sta-KonĀ® mini pack of butt splice connector constructed from copper with electro-tin plated finish, expanded insulated vinyl. The wires are butted together and crimped at each end of the splice.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Butt Splice Connector Type Expanded
Conductor Size 12-10 AWG Material Copper
Voltage Rating 600 V Temperature Rating 105 °C
Finish Electro-Tin Plated Color Yellow
Standards UL File Number E9809 UPC 786210899374

Packages

1 - UNIT - 1