ABB ELECTRIFICATION CANADA INC 2RCC Sta-Kon® Insulated Butt Splice Connector Aircraft 12-10 AWG Copper Yellow
Description
Sta-KonĀ® aircraft splice connector constructed from copper with electro-tin plated finish and nylon insulation. 0.35 inch diameter and 1.54 inch length.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
| Conductor Size | 12-10 AWG | Type | Aircraft |
| Contact Material | Copper | Insulating Material | Nylon |
| Color | Yellow | Finish | Electro-Tin Plated |
| Temperature Rating | 105 °C | Standards | UL File Number E9809 |
| UPC | 786210800233 |
Packages
| 1 - UNIT - 1 |