Abbotsford

ABB 2RF4 Splice butt insulated copper 4AWG 1.85" yellow

Price $11.0438 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2RF4

Description

Non-insulated butt splice for use with TBM6S crimp tool.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Butt Splice Connector Type Insulated
Conductor Size 4 AWG Material Copper
Connector Type Compression Voltage Rating 600 V
Temperature Rating 105 °C Finish Tin-Plated
Color Yellow Standards UL E9809 Listed
UPC 786210894676

Packages

1 - UNIT - 1