Abbotsford

ABB ELECTRIFICATION CANADA INC BC48 Connector C-crimp copper 6sol-4str run 8sol-8str

Price $7.7882 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC48

Description

Copper C-crimp made of high conductivity copper. Acceptable for direct burial.

Specifications

Brand Name BLACKBURN Type C-Tap
Conductor Size #6 - #4 AWG Material Copper
Standards UL E9809 UPC 783786124527

Packages

100 - UNIT - (100)