×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford

ABB BC22 Crimp C-tap wire combination 2AWG

Price $11.0899 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC22

Description

Die C-tap made of high conductivity copper. Acceptable for direct burial. For 14 and 15 ton tool.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®, E-Z-Ground®
Item Name C-Tap Round Crimp Connector Type Combination
Conductor Size 2 AWG Material Copper
Standards UL E9809 Listed Application For Cable Compression Lugs and Connectors
UPC 783786124558

Packages

1 - UNIT - 1