Abbotsford

ABB BC24 Blackburn®, E-Z-Ground® C-Crimp Connector Compression Grounding

Price $11.7553 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC24

Description

Copper C-crimp made of high conductivity copper. Acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name C-Crimp Connector Type Compression Grounding
Conductor Size #2 AWG Material Copper
Standards UL E9809 Listed Application For Direct Burial
UPC 783786124541

Packages

100 - UNIT - (100)