PANDUIT DNF10-250FI-D Pan-Term® DNF10-250FI-D Disconnect, Yellow, Nylon, 10-12 AWG, 0.250 x 0.032"
Description
Panduit DNF10-250FI-D Female Disconnect
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.36 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Tinned | Color | Yellow |
| Barrel Type | Grip Sleeve | Temperature Rating | 221 F |
| Standards | UL 310, CSA 22.2 No.153 | UPC | 074983826292 |
Packages
| 500 - UNIT - (500) |