PANDUIT DNF10-250FI-L Pan-Term® Insulated Female Disconnect Terminal Loose-Piece 4 - 6 mm² Brass
Description
Loose piece female disconnect. Nylon fully insulated. 0.25 x 0.032 inch tab. Standard package. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL flammability UL 94V-2/HB, maximum insulation temperature 105°C. UL and CSA rated up to 600 V per UL 310.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Female Disconnect Terminal | Type | Loose-Piece |
| Conductor Size | 4 - 6 mm² | Tab Size | 6.3 x 0.8 mm |
| Width | 0.36 in | Voltage Rating | 600 V |
| Insulation Material | Nylon | Material | Brass |
| Finish | Tin Plated | Color | Yellow |
| Barrel Type | Grip Sleeve | Terminal Connection | Funnel Entry |
| Temperature Rating | 105 °C | Standards | UL 310 |
| UPC | 074983826285 |
Packages
| 50 - UNIT - (50) |