Description
The vibration resistant female disconnect in is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.76" (19.3 mm) long and 0.23" (5.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Female Disconnect Terminal | Type | Loose-Piece |
| Conductor Size | 16-14 AWG | Tab Size | 0. 187 x 0.032 in |
| Width | 0.23 in | Voltage Rating | 300 V |
| Insulation Material | Nylon | Material | Brass |
| Finish | Tin Plated | Color | Blue |
| Barrel Type | Grip Sleeve | Terminal Connection | Funnel Entry |
| Temperature Rating | 194 °F | Standards | UL 310 Listed |
| UPC | 074983827145 |
Packages
| 100 - UNIT - (100) |