Abbotsford
PANDNF14250C

PANDUIT DNF14-250-C Pan-Term® Insulated Female Disconnect Terminal Loose-Piece 16-14 AWG Brass

Price $1.1218 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF14-250-C

Description

Panduit DNF14-250-C Female Disconnect

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Female Disconnect Terminal Type Loose-Piece
Conductor Size 16-14 AWG Tab Size 1/4 x 0.032 in
Width 0.29 in Voltage Rating 300 V
Insulation Material Nylon Material Brass
Finish Tin Plated Color Blue
Barrel Type Grip Sleeve Terminal Connection Funnel Entry
Temperature Rating 194 °F Standards UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No.153
UPC 074983827190

Packages

100 - UNIT - (100)