PANDUIT DNF14-250FI-M Disc,F,BlNy,.250x.032,16-14AWG,IGS,1000
Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.94" (23.9 mm) long and 0.36" (9.1 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in boxes of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Loose-Piece | Width | 0.36 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Rust-Proof Plating, Vinyl Coated | Length | .94 in |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Type | Insulation Grip Sleeve |
| Temperature Rating | 221 °F | Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983761555 |
Packages
| 1000 - UNIT - (1000) |