Abbotsford
PANDNF14250FIBC

PANDUIT DNF14-250FIB-C Pan-Term® Insulated Female Disconnect Terminal Loose-Piece 1.5 - 2.5 mm² Brass

Price $1.0784 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF14-250FIB-C

Description

Loose piece female disconnect. Nylon fully insulated. Butted seam. 0.25 x 0.032 inch tab. Standard package. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL flammability UL 94V-2/HB, maximum insulation temperature 105°C. UL and CSA rated up to 600 V per UL 310.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Female Disconnect Terminal Type Loose-Piece
Conductor Size 1.5 - 2.5 mm² Tab Size 6.3 x 0.8 mm
Width 0.35 in Voltage Rating 600 V
Insulation Material Nylon Material Brass
Finish Tin Plated Color Blue
Barrel Type Butted Seam Terminal Connection Funnel Entry
Temperature Rating 105 °C Standards UL 310
UPC 074983827176

Packages

100 - UNIT - (100)