Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.94" (23.9 mm) long and 0.36" (9.1 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 50.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Female Disconnect Terminal | Type | Loose-Piece |
| Conductor Size | 16-14 AWG | Tab Size | 1/4 x 0.032 in |
| Width | 0.36 in | Voltage Rating | 600 V |
| Insulation Material | Nylon | Material | Brass |
| Finish | Tin Plated | Color | Blue |
| Barrel Type | Grip Sleeve | Terminal Connection | Funnel Entry |
| Temperature Rating | 221 °F | Standards | UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983119066 |
Packages
| 250 - UNIT - (250) |