Abbotsford
PANDNF18110FIBC

PANDUIT DNF18-110FIB-C Disconnect female nylon 22-18AWG red 0.11x0.032"

Price $1.0787 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-110FIB-C

Description

Female disconnect, nylon fully insulated. Funnel entry. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL flammability UL 94V-2/HB, maximum insulation temperature 105°C.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type E1 Plus Solid State Relay Width 0.19 in
Voltage Rating 600 V Material Brass
Finish Rust-Proof Plating, Vinyl Coated Color Amber,Green,Red,White
Barrel Type Butted Seam Temperature Rating 221 °F
Standards UL 310, CSA 22.2 No.153 UPC 074983826735

Packages

100 - UNIT - (100)