PANDUIT CANADA CORP. DNF18-250FI-M Pan-Term® DNF18-250FI-M Disconnect, Fully Insulated, Red, Nylon, 22-18 AWG
Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.94" (23.9 mm) long and 0.36" (9.1 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in boxes of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.36 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Tinned | Color | Red |
| Barrel Type | Grip Sleeve | Temperature Rating | 221 F |
| Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 | UPC | 074983761494 |
Packages
| 1000 - UNIT - (1000) |