PANDUIT CANADA CORP. DNF18-250FIB-C Pan-Term® Insulated Female Disconnect Terminal Loose-Piece 0.5 - 1.5 mm² Brass
Description
Female disconnect, nylon fully insulated. Funnel entry. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL flammability UL 94V-2/HB, maximum insulation temperature 105°C.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Female Disconnect Terminal | Type | Loose-Piece |
| Conductor Size | 0.5 - 1.5 mm² | Tab Size | 6.3 x 0.8 mm |
| Width | 0.35 in | Voltage Rating | 600 V |
| Insulation Material | Nylon | Material | Brass |
| Finish | Tin Plated | Color | Red |
| Barrel Type | Butted Seam | Terminal Connection | Funnel Entry |
| Temperature Rating | 105 °C | Standards | UL 310 |
| UPC | 074983827114 |
Packages
| 100 - UNIT - (100) |