PANDUIT DNFR14-205B-L Pan-Term® DNFR14-205B-L Loose Piece Disconnect
Description
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in blue nylon. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (19.8 mm) long, 0.36" (9.1 mm) wide, and has a depth of 0.63" (16.0 mm). The disconnect has a funnel entry configuration and a butted seam barrel. It comes in bottles of 50.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | E1 Plus Solid State Relay | Width | 0.63 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Rust-Proof Plating, Vinyl Coated | Color | Olive, Orange, Royal Blue and Yellow |
| Barrel Type | Butted Seam | Temperature Rating | 221 °F |
| Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 | UPC | 074983124657 |
Packages
| 50 - UNIT - (50) |