Description
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in red nylon. It has a tab size of 0.205/0.187 x 0.032 (5.2/4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) long, 0.36" (9.1 mm) wide, and has a depth of 0.62" (15.7 mm). The disconnect has a funnel entry configuration and a butted seam barrel. It comes in bottles of 50.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | E1 Plus Solid State Relay | Length | .78 in |
| Width | 0.62 in | Voltage Rating | 600 V |
| Material | Brass | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Amber,Green,Red,White | Barrel Type | Butted Seam |
| Temperature Rating | 221 °F | Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983124633 |
Packages
| 250 - UNIT - (250) |