Abbotsford
PANDNG18250FBM

PANDUIT DNG18-250FB-M Supra-Grip™ DNG18-250FB-M Loose Piece Disconnect

Price $0.3948 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNG18-250FB-M

Description

The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.93" (23.6 mm) long and 0.35" (8.9 mm) wide. The disconnect has a double crimp funnel entry barrel configuration and a butted seam barrel with an integrated metal insulation grip. It comes in boxes of 1000.

Specifications

Brand Name Panduit Sub Brand Supra-Grip®
Type Disconnect Width 0.35 in
Voltage Rating 600 V Material Brass
Finish Tinned Color Red
Barrel Type Butted Seam - Metal Insulation Grip Temperature Rating 221 F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983514342

Packages

1000 - UNIT - (1000)