Description
The female disconnect is made of brass and is tin-plated. It is fully insulated in blue heat shrink. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.6 mm²). It is 1.44" (36.6 mm) long and 0.35" (8.9 mm) wide. The disconnect has a standard barrel configuration and a butted seam barrel. It comes in bags of 25.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Length | 1.44 in |
| Width | 0.35 in | Voltage Rating | 600 V |
| Material | Brass | Finish | Tinned |
| Color | Blue | Barrel Type | Butted Seam |
| Temperature Rating | 230 F | Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983818297 |
Packages
| 125 - UNIT - (125) |