Abbotsford
PANDV10250D

PANDUIT DV10-250-D Pan-Term® DV10-250-D Disconnect, Yellow, Vinyl, 10-12 AWG, 0.25" Tab, PK500

Price $0.5065 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DV10-250-D

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in yellow vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 1.03" (26.2 mm) long and 0.3" (7.6 mm) wide. The disconnect has a funnel entry barrel configuration and a sleaved barrel. It comes in boxes of 500.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.3 in
Voltage Rating 600 V Material Brass
Finish Tinned Color Yellow
Barrel Type Sleeved Barrel Temperature Rating 221 F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983821051

Packages

500 - UNIT - (500)