Abbotsford
PANDV10250L

PANDUIT CANADA CORP. DV10-250-L Pan-Term® Insulated Female Disconnect Terminal Loose-Piece 4 - 6 mm² Brass

Price $1.3079 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:DV10-250-L

Description

Loose piece female disconnect. Vinyl barrel insulated. Butted seam. 0.25 x 0.032 inch tab. Standard package. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL flammability UL 94V-0, maximum insulation temperature 105°C. UL and CSA rated up to 600 V per UL 310.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Female Disconnect Terminal Type Loose-Piece
Conductor Size 4 - 6 mm² Tab Size 6.3 x 0.8 mm
Width 0.3 in Voltage Rating 600 V
Insulation Material PVC Material Brass
Finish Tin Plated Color Yellow
Barrel Type Sleeved Barrel Terminal Connection Funnel Entry
Temperature Rating 105 °C Standards UL 310
UPC 074983821044

Packages

250 - UNIT - (250)