Description
The vibration resistant male disconnect is made of copper and is nickel-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.96" (24.4 mm) long and 0.25" (6.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 100.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Female Disconnect Terminal | Type | Loose-Piece |
| Conductor Size | 16-14 AWG | Tab Size | 1/4 x 0.032 in |
| Width | 0.25 in | Voltage Rating | 600 V |
| Insulation Material | Vinyl | Material | Copper |
| Finish | Nickel | Color | Blue |
| Barrel Type | Butted Seam | Terminal Connection | Funnel Entry |
| Temperature Rating | 221 °F | Standards | UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983822256 |
Packages
| 100 - UNIT - (100) |