Abbotsford
PANDV18250BCY

PANDUIT DV18-250B-CY Pan-Term® Insulated Female Disconnect Terminal Loose-Piece 22-18 AWG Brass

Price $0.9204 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DV18-250B-CY

Description

Loose piece female disconnect. Vinyl barrel insulated. Butted seam. 0.187 x 0.02 inch tab. Bulk package. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL flammability UL 94V-0, maximum insulation temperature 105°C. UL and CSA rated up to 600 V per UL 310.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Female Disconnect Terminal Type Loose-Piece
Conductor Size 22-18 AWG Tab Size 1/4 x 0.032 in
Width 0.29 in Voltage Rating 600 V
Insulation Material Vinyl Material Brass
Finish Tin Plated Color Red
Barrel Type Butted Seam Terminal Connection Funnel Entry
Temperature Rating 221 °F Standards UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No.153
UPC 074983685615

Packages

100 - UNIT - (100)