Abbotsford
PANDV18250PMYY

PANDUIT DV18-250P-MYY Pan-Term® DV18-250P-MYY Loose Piece Disconnect

Price $0.6840 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DV18-250P-MYY

Description

The vibration resistant piggyback disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.88" (22.4 mm) long and 0.29" (7.4 mm) wide. The disconnect has a standard barrel configuration and a sleeved barrel. It comes in boxes of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.29 in
Material Brass Finish Tin Plated
UPC 613056757851

Packages

1000 - UNIT - (1000)